Fender Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK

  • Mfr # Z0468-188

  • Zoro # G1645113

CAD Available

product price:  $6.89
/pk 10, $0.69/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.040 in
Maximum Thickness
0.060 in
Inside Diameter
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0468-188
Zoro #
G1645113
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/4 in
Minimum Thickness
0.040 in
Maximum Thickness
0.060 in
Inside Diameter
0.406 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Washer Material Grade
18-8
Thickness Tolerance
+0.005/-0.004 in
For Use With
Screws and Studs
Flat Washer Type
Fender Washer
Type
Oversized Flat Washer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8
Pack Size
Small Pack
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Dimensional Standards
AMPG 2001 FL.01
Package Weight
1 lb
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 3/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.