Differential pressure gage, range 0-10" w.c., velocity 2000-12500 FPM.

  • Mfr # 2010AV

  • Zoro # G1650013


product price:  $97.35
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
2000
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2010AV
Zoro #
G1650013
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Gauge Nominal Dial Size
4 in
Differential Gauge Connection Size
1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
5 yr
Case Depth
1.687 in
Bolt Circle Diameter
4.125 in
Case Diameter
4 3/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
2000
Process Connection Gender
Female
Application
Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
Process Connection Location
Back, Side
Housing Material
Die Cast Aluminum
Pressure Range
0 to 10 in wc
Sensor Type
Diaphragm
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Range Units
in wc
Rated Total Pressure
-20 in Hg to 15 psi
Differential Gauge Connection Type
FNPT
Scale Type
Pressure and Air Velocity
Basic Gauge Case Material
Metal
Gauge Operating Temp. Range
20 Degrees to 140 Degrees F
Gauge Accuracy
+/-2%
Dial Material
Die Cast Aluminum
Gauge Connection Location
Back and Side
Velocity Range
2000 to 12,500 fpm
Differential Pressure Gauge Type
Differential Pressure Gauge
Body Material
Die Cast Aluminum
Differential Pressure Range
0 to 10 in wc
Differential Pressure Range Value
0 to 10
Includes
Instructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
Standards
EU Directive 2011/65/EU (RoHS II)
Case Material
Aluminum
Case Color
Gray
Non-Sparking
No
Pointer Characteristics
Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
Removable Bezel
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Case Construction
Corrosion Resistant
Pressure Gauge Type
Differential Pressure Gauge
Air Velocity Range
2,000 to 12,500 fpm
Ambient Operating Temperature Range
20 Degrees to 140 Degrees F
Over-Pressure Limit
1.72 bar
Bezel Mounting Type
Flush
Sensor Material
Silicone Rubber
Includes Calibration Certificate
No
Adjustable Set Points
No
Compatible Process Media
Cleanroom
Mounting Orientation
Upright Only
Panel-Mountable
Yes
Hazardous Location Rating
Not Rated
Maximum Working Static Pressure
80 psig
Dial Color
White
Gauge Case Material
Aluminum
IP/NEMA Rating
IP67
Accuracy Details
+/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
Bezel Material
Die Cast Aluminum
Mounting Hardware Included
Flange
Includes Vent Plug
Yes
Blowout Safety Back
Yes
Pointer Material
Aluminum
Case Finish
Die Cast
Dial Face Material
Plastic
Includes Mounting Hardware
Yes
Case Shape
Round
Air Velocity Measurement - Minimum
2,000 fpm
IP Rating
IP67
Operating Temperature - Maximum
140 Degrees F
Air Velocity Measurement - Maximum
12,500 fpm
Number of Switches
0
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
20 Degrees F
Pressure Measurement - Maximum
10 in wc
Working Static Pressure - Maximum
80 psig

Description

Differential Pressure Gauge, Pressure Range 0-10 Inches WC, Pressure Range Minor Divisions 0.20, Velocity 2000-12500 FPM, Rated Total Pressure -20 Inches Hg to 15 PSIG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.