Hydraulic Engine Mobile Crane

  • Mfr # 3ZC72

  • Zoro # G1651133


product price:  $951.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Type
Shop Cranes
Height (In.)
70 3/4 in
Length (In.)
69 1/2 in
Width (In.)
21-1/2 to 48-1/4
Capacity
1 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZC72
Zoro #
G1651133
UPC #
190735825396
Country of Origin
Multiple

Dimensions

Height (In.)
70 3/4 in
Length (In.)
69 1/2 in
Width (In.)
21-1/2 to 48-1/4
Boom Length (In.)
47, 53, 59
Min. Hook Height (In.)
3/4, 6-1/4, 12
Max. Hook Height (In.)
85-3/8, 87-3/4, 90-1/2
Overall Length
69 1/2 in
Overall Height
70 3/4 in
Hook Height (First Position)
12 in to 85.38 in
Hook Height (Third Position)
.75 in to 90.5 in
Hook Height (Second Position)
6.25 in to 87.75 in
Extended Boom Length
59 in
Retracted Boom Length
47 in

Details

Item
Engine Crane
Type
Shop Cranes
Capacity
1 ton
Boom Capacity Position 1 (Lb.)
1, 2, 3
Includes
Forged Steel Grab Hook, Heat-Treated Bolts
Lifting Capacity (Lb.)
2,000 lb
Features
Equipped with Built-In Pressure Overload By-Pass and Metered Release Valve Enabling The Operator to Lower The Boom At A Controlled Rate of Speed
Crane Type
Engine Crane
Boom Capacity (Second Position)
0.75 ton
Boom Capacity (First Position)
1 ton
Frame Material
Steel
Boom Capacity (Third Position)
0.5 ton
Lift Actuation
Mechanical
Color
Blue
Number of Boom Positions
1
Load Capacity
1 ton

Description

Engine Crane, Frame Material Steel, Load Capacity 1 ton, Number of Boom Positions 1, Boom Capacity (First Position) 1 ton, Boom Capacity (Second Position) 0.75 ton, Boom Capacity (Third Position) 0.5 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Crane Type Engine Crane, Extended Boom Length 59 in, Features Equipped with Built-In Pressure Overload By-Pass and Metered Release Valve Enabling The Operator to Lower The Boom At A Controlled Rate of Speed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.