1-1/4" FNPT 316 SS Threaded Cap

  • Mfr # 60RDC111N114

  • Zoro # G1672641


product price:  $12.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RDC111N114
Zoro #
G1672641
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Overall Length
32.7 mm
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Class 150
Standards
ASTM A351
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side A Pipe Threading
11 1/2
Material Grade
316L
Magnetic
No
For Pipe Schedule
40
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Includes Seal
No

Description

The ZORO SELECT - 60RDC111N114 is a stainless steel pipe cap designed to close and seal the end of a pipe to stop flow and protect the pipe interior. It has a female National Pipe Thread (FNPT) connection type with 1 1/2 threads per inch, allowing for removable installation. This pipe fitting is made from 316L stainless steel, rated for operation within the specified temperature range. It is rated for operation within the specified pressure ranges, with a maximum steam pressure of 150 psi. The cap is intended for pipes with a nominal size of 1 1/4 inches and a pipe schedule of 40, making it compatible with standard pipe installations requiring line termination, pressure testing, or future extensions.

Key Features:

  • Material: 316L stainless steel
  • Fitting shape: Cap for sealing pipe ends
  • Connection type: FNPT with 1 1/2 pipe threading
  • Pressure rating: pressure rating per ANSI B16.5 Class 150
  • Maximum steam pressure: 150 psi
  • Nominal pipe size: 1 1/4 inches
  • Pipe schedule compatibility: Schedule 40
  • Operating temperature range: -20 to 350 degrees Fahrenheit
  • Overall length: 32.7 mm
  • Meets ANSI B1.20.1 standards
  • No pre-applied thread sealant or included seal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.