Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G095

  • Zoro # G1673987


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8222G095
Zoro #
G1673987
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
2-9/32 in
Center Line Pipe Center Size
3-7/16 in
Overall Length
2-13/16 in
Overall Height
4-5/32 in
Orifice Diameter
3/4 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
50 psi Steam, Water
Operating Pressure Differential - Minimum
0 psi Steam
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Max. Fluid Temp. Steam
300 Degrees F
Ambient Temp. Range
125 Degrees F
Body Material
Brass
Coil Insulation Class
F
Standards
UL Listed
Application
Commercial Laundry, Kitchen Equipment, Molding, Steam Atomization Sterilizer and Autoclave
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Includes Seal
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
5
Fluid Temperature - Maximum
300 Degrees F
Wattage
10.1 W
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
50 psi
Operating Pressure Differential Steam - Maximum
50 psi
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Frequency
50 Hz, 60 Hz

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Temperature, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.