Freeze Resistant Vacuum Breaker, 9inH

  • Mfr # 800M4-FR

  • Zoro # G1686505


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze
Size
1 1/4"
Connection Type
FNPT
Max. Pressure
150 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800M4-FR
Zoro #
G1686505
UPC #
098268798647
Country of Origin
United States

Dimensions

Size
1 1/4"
Width
8 7/8 in
Height
9 in
Pipe Size
1 1/4"
Overall Width
8.87 in
Connection Size - Side 1
1 1/4 in
Overall Height
9 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Body Material
Cast Bronze
Connection Type
FNPT
Max. Pressure
150 psi
Seal
Silicone
Item
Freeze Resistant Vacuum Breaker
Standards
ASSE 1020, cCSAus, IAPMO, UPC, USC-FCCCHR
Compliance
ASSE 1020, CSA B64.12, UPC, USC
Temp. Range
33 Degrees to 140 Degrees F
Material of Construction
Cast Bronze
Spring Material
Stainless Steel
Seal Material
Rubber
Manufacturer Warranty
1 yr
Handle Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Handle Type
Lever
Connection Gender - Side 2
Female
For Media
Water
Seat Material
Plastic
Maximum Pressure - Operating
150 psi
Flow
80 gpm
Mounting Orientation
Vertical
Hazard Protection Level
High Health Hazard
Includes Spill Resistance
Not Spill Resistant
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Shut-Off Valve Included
Ball Valve
Includes Freeze Sensor
Freeze Sensor Included
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Valve Series
800M4FR

Description

Freeze Resistant Vacuum Breaker, Size 1-1/4 in., Connection Type FNPT, Material of Construction Cast Bronze, Seal Silicone, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 9 in., Width 8-7/8 in., Standards ANSI, IAPMO, USC, Compliance ASSE 1020, CSA B64.12, UPC, USC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.