1/4" FNPT x Barb PVC Ball Valve Angle

  • Mfr # 6571190

  • Zoro # G1686587


product price:  $12.99
/ea

Key Features

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6571190
Zoro #
G1686587
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.2 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x Barb
Item
Ball Valve
Stem Material
PVC
Ball Valve Product Group
Manual
Handle Material
PVC
Handle Type
Long
Max. Pressure
125 PSI CWP
Stem Type
Self-Lubricating
Seat Material
Buna-N
Temp. Range
20 Degrees to 140 Degrees F
Body Material
Plastic
Features
Multiple Configurations
Hose I.D.
1/4 in
Standards
NSF STD 51
Seal Material
Buna-N
Type
One Piece, Angle
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 51
Connection Type - Side 2
Barb
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
20 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.