Double Check Valve, Watts719, 1/2in, FNPT

  • Mfr # LF719-QT-S

  • Zoro # G1686697


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
2 7/16 in
Pipe Size
1/2"
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF719-QT-S
Zoro #
G1686697
UPC #
098268236675
Country of Origin
United States

Dimensions

Width
2 7/16 in
Pipe Size
1/2"
Size
1/2 in
Length
9 9/16 in
Height
3 11/16 in
Overall Height
3.69 in
Connection Size - Side 1
1/2 in
Overall Length
12.56 in
Check Valve Length
5 7/8 in
Overall Width
2.44 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Compliance
ASSE 1015, CSA, Lead Free, NSF, UPC, USC
Max. Temp.
180 Degrees F
Connection
FNPT
Standards
ASSE 1015, AWWA C510, CSA, FM, NSF, UPC, USC-FCCCHR
Series
Watts 719
Features
Bronze Strainer, Lead Free, Quarter Turn Ball Valve
Seat Material
Plastic
Flow
12 gpm
Manufacturer Warranty
1 yr
Backflow Preventer Type
Double Check Assembly (DC)
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Includes Flow Meter
No Flow Meter
Maximum Pressure - Operating
175 psi
Connection Gender - Side 2
Female
Shut-Off Valve Included
Ball Valve
For Media
Water
Hazard Protection Level
Low Health Hazard
Handle Type
Tee
Connection Type - Side 2
IPS
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
IPS
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
Strainer Included
Valve Series
LF719

Description

Double Check Valve Assembly, Series Watts 719, Size 1/2 in., Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 2-7/16 in., Length 9-9/16 in., Height 3-11/16 in., Features Lead Free, Quarter Turn Ball Valve, Bronze Strainer, Standards AWWA Standard C510 Compliant, Compliance ASSE 1015, UPC, CSA, NSF, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.