Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Black

  • Mfr # ZB4BA2

  • Zoro # G1702565


product price:  $10.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA2
Zoro #
G1702565
UPC #
785901353737
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.14 in
Overall Height
1.14 in
Overall Depth
1.1 in

Details

Item
Push Button Head
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Black
IP Rating
IP66, IP69K
Basic Material
Metal
Type of Operator
Flush Button
Bezel Material
Metal
Accessory Group
B
Features
Snap-Fit Assembly, Clear Boot
Number of Operators
1
Series
XB4
Operator Profile
black flush, unmarked
Mechanical Durability
10000000 cycles
Shape Of Signaling Unit Head
round
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button
Product Certifications
DNV || CSA || UL Listed || GL || LROS (Lloyds register of shipping) || BV
Ik Degree Of Protection
IK06 IEC 50102
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
Resistance Properties
Shock Resistant, Vibration Resistant
Operator Material
Metal
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.