3/4" FNPT Carbon Steel Ball Valve Inline

  • Mfr # 4351002300

  • Zoro # G1713232


product price:  $51.65
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4351002300
Zoro #
G1713232
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.87 in
Nominal Valve Size
3/4 in
Handle Height
2.5 in
Connection Size - Side 2
3/4 in
Handle Length
5.07 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Non-Potable Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
Polymer
Standards
MSS SP-110
Temp. Range
0 Degrees to 400 Degrees F
Handle Type
Lever
Body Material
Carbon Steel
Handle Material
300 Stainless Steel
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Max. Pressure
1,000 PSI CWP
Seal Material
PTFE
Type
Three Piece
Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
50
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Handle - Locking
Locking
Valve Series
3903

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.