FRL, 3/8 In. NPT, 114 cfm, 150 psi

  • Mfr # 7D723

  • Zoro # G1713266


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Mounting Brackets, Pressure Gauge
Pipe Size
3/8" NPT
Max. Pressure
150 psi
Bowl Size
7.0 oz.
Overall Height
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7D723
Zoro #
G1713266
UPC #
00194484317058
Country of Origin
China

Dimensions

Pipe Size
3/8" NPT
Bowl Size
7.0 oz.
Overall Height
11 15/16 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
6 13/16 in
Bowl Size - Air Treatment
7.0 oz
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Mounting Brackets, Pressure Gauge
Max. Pressure
150 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Max. Flow
114 cfm
Bowl Material - Air Treatment
Polycarbonate with Guard
Bowl Material
Polycarbonate with Guard
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range - Air Treatment
5 to 150 psi
Filter Rating - Air Treatment
5 micron
Max. Flow - Air Treatment
114 cfm
Item - FRL
Filter/Regulator/Lubricator
Lubricator Type Included
Micromist
Adjustment Range
5 to 150 psi
Max. Temp.
125 Degrees F
Number of Pieces - Air Treatment
2
Drain Included
Yes
Oil Capacity
7 oz
Maximum Operating Pressure
150 psi
Air Outlet Type
NPT
Lubricator Bowl Material
Polycarbonate
Minimum Regulated Pressure
5 psi
Maximum Flow Rate
114 cfm
Filter Bowl Guard Included
Yes
Air Inlet Type
NPT
Duty Rating
Standard Duty
Lubricator Bowl Capacity
7 oz
For Substance Type
Air
Maximum Operating Temperature
125 Degrees F
Number of Air Outlets
1
Lubricator Type
Micro Mist
Filter Bowl Capacity
7 oz
Number of Air Inlets
1
Maximum Regulated Pressure
150 psi
Lubricator Bowl Guard Included
Yes
For Fluid Type
Air
Filter Bowl Material
Plastic
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 114 cfm, Maximum Operating Pressure 150 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 6 13/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.