Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 50,000 Instrument Counts

  • Mfr # FLUKE-289/CWG

  • Zoro # G1713302


product price:  $1,283.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Standards
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-289/CWG
Zoro #
G1713302
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Pulse Width
Yes
Overall Height
8.8 in
Battery Size
AA
Overall Width
4 in
Depth
2.4 in
True RMS Bandwidth
100 kHz

Details

Item
Digital Multimeter
Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Standards
CE, CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Series
FLUKE (R) Fluke-289
Peak Hold
Yes
Calibration Certificate Included
Yes
Multimeter Style
Full Size - Advanced Features
Instrument Frequency Counter Range
0.01 Hz to 1 MHz
Basic DC Accuracy
+/-0.025% of Reading +2 Digits
Max. Ohms
500 megohm
Auto Ranging
Yes
Max. DC Amps
10
Max. AC Amps
10
Temp. Range
-328 Degrees to 1994 Degrees F
Display
Backlit Digital - 1/4 VGA Dot Matrix
Interface
USB
Capacitance Range
0.001 nF to 100 mF
Duty Cycle
Yes
NIST Certification By
Techni-Tool
AC Response
TRMS
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Intrinsically Safe
No
Capacitance Measurement Resolution
0.001 nF
Basic DC Current Accuracy
+/-0.05%
Multiple On-Screen Displays
Yes
Maximum Capacitance Measurement
100 mF
Minimum DC Voltage Measurement
0 V
Maximum Storage Temperature
140 Degrees F
Resistance Measurement Accuracy
+/-0.05%
Maximum DC Voltage Measurement
1,000 V
Minimum Resistance Measurement
50 ohm
Batteries Included
Yes
Bluetooth Compatible
Yes
Frequency Measurement Accuracy
0.005 %
Minimum AC Voltage Measurement
0 V
Bar Graph Included
Yes
Minimum Capacitance Measurement
0.001 nF
Software Included
No
Battery Chemistry
Alkaline
Battery Access
Yes
Capacitance Measurement Accuracy
1.00 %
AC Response Calculation
TRMS
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature (K)
Minimum AC Current Measurement
0 uA
Basic AC Current Accuracy
+/-0.6%
Frequency Measurement Resolution
0.01 Hz
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency Measurement
1 MHz
Removable Screen
No
Minimum Temperature Measurement
-328 Degrees F
Elapse Time Clock
Yes
Waterproof
No
Thermal Imaging
No
Minimum Frequency Measurement
0.01 Hz
Computer Interface Connection Type
USB
Fuse Access
Yes
Minimum Storage Temperature
-40 Degrees F
Time of Day Clock
Yes
Weight
28 oz
Current Leakage Testing
No
Maximum AC Current Measurement
10 A
NIST Certification By Manufacturer
Techni-Tool
Minimum DC Current Measurement
0 mA
Maximum DC Current Measurement
10 A
Temperature Measurement Accuracy
1.00 %
Min-Max-Avg Button Included
Yes
Maximum Resistance Measurement
500 megaohm
Dustproof
No
Maximum AC Voltage Measurement
1,000 V
Basic DC Voltage Accuracy
+/-0.025%
Maximum Operating Temperature
131 Degrees F
Minimum/Maximum Memory
Yes
Maximum Temperature Measurement
1,994 Degrees F
Capacity
2.24 Ah
Basic AC Voltage Accuracy
+/-0.4%

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.025 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.