Carbide End Mill, 1.00mm dia, 0.80mm Cut L
Mfr # 3101013
Zoro # G1720735
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
50 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3101013
Zoro #
G1720735
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50 mm
Milling Diameter
1.00mm
Length of Cut
0.8 mm
Neck Length
8 mm
Milling Dia.
1 mm
Corner Radius
0.2 mm
Shank Dia.
4 mm
Dimension Type
Metric
Neck Dia.
0.95 mm
Description
Corner Radius End Mill, 1 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 0.8 mm, 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.