Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 7054166
  • Zoro # G4792888
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054166
Zoro #
G4792888
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408-FM6 WSM10S
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
VBMT332-FM6 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Manufacturer Grade
WSM10S
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, S
ANSI Code
VBMT332-FM6 WSM10S
Shape
Rhombic
Chip-Breaker Code
FM6
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.031"
Cutting Edge Length
16.00mm
Depth of Cut
0.60 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT332-FM6 WSM10S, Clearance Angle 5 Degrees

Ratings & reviews