Flexible Coupling, 4.3 psi, 1-1/2" Pipe Sz

  • Mfr # DX3001-150

  • Zoro # G1721181


product price:  $7.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX3001-150
Zoro #
G1721181
UPC #
819112020642
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Fitting Length
2-13/64"
Pipe Size (Fittings)
1-1/2"
Inside Dia.
1-45/64" x 2-1/64"
Fitting Length
2 13/64 in
Fitting Side B Inside Diameter
2 in
Fitting Side A Inside Diameter
1 11/16 in
For Nominal Pipe Size
1 1/2 in
Overall Length
2 1/8 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Wall Thickness
3/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Pressure
4.3 psi
Max. Temp.
180 Degrees F
Standards
ASTM C1460
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Application
Non-Potable Water
Includes Shield
Yes
Number of Clamps included
2
Clamp Material
300 Stainless Steel
Color
Black
Maximum Operating Pressure
4.3 psi
Temp. Range
180 Degrees F
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Shield Material
300 Stainless Steel
Includes Clamp
Yes
Fitting Side A Gender
Female

Description

Non-Shear Coupling, For Nominal Pipe Size 1 1/2 in, Neoprene, 1 1/2 in, 1 11/16 in, 2 5/16 in, Female, 1 1/2 in, 2 in, 2 5/16 in, Female, 2 9/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.