Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G076

  • Zoro # G1736296


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222G076
Zoro #
G1736296
UPC #
094703267358
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
2-9/32 in
Center Line Pipe Center Size
3-5/8 in
Overall Height
4-3/16 in
Overall Width
1-11/16 in
Orifice Diameter
3/8 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
135 psi Steam
Operating Pressure Differential - Minimum
1 psi Water
Item
Solenoid Valve
Ambient Temp. Range
125 Degrees F
Max. Fluid Temp. Steam
353 Degrees F
Coil Insulation Class
H
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
Diaphragm
Coil Enclosure
Watertight
Standards
CSA, UL Listed
Application
Autoclave, Commercial Laundry, Kitchen Equipment, Molding, Steam Sterilizer
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Valve Body Style
Y-Shape
Thread Type
NPT
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Coefficient of Volume (Cv)
2.5
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Operating Pressure Differential Steam - Maximum
135 psi
Operating Pressure Differential Water - Minimum
1 psi
Ambient Temperature - Maximum
125 Degrees F
Valve Positions
2-Position
Frequency
50 Hz, 60 Hz
Wattage
6.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Fluid Temperature - Maximum
353 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.