Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm

  • Mfr # 6WY59

  • Zoro # G1746866


product price:  $1,044.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6WY59
Zoro #
G1746866
UPC #
190735372401
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 1/4 in
Body Dia.
6.47 in
Length Less Shaft
10 1/2 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
Endshields
300 Series Stainless Steel
Drain Plugs
(1) Each End
Motor Application
Car Wash
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Shaft Material
304
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
CC Number
CC082A
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
C-Face
Frame Material
Stainless Steel
Nominal Efficiency
86.5 %
Motor Bearings
Ball
Nameplate RPM
1,750 RPM
Standards
CE Compliant, CSA Certified, UL Component Recognized
Full Load Amps
4.0/2.0 A
Footnotes
2
Motor Service Factor
1.15
Hz
60/50 Hz
NEMA Design
B
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
190/380V AC
HP @ 50Hz
1 hp
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Full Load Amps @ 50Hz
3.2/1.6 A
Finish
Unfinished
No. of Speeds
1
Series
Series 200
Service Factor @ 50Hz
1.15
Weight
43 lb
Bearing Protection
Shaft Slingers
RPM @ 50Hz
1,450 RPM
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.0/2.0 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.