Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V DC, Compact, Brass, FKM

  • Mfr # U8256A002V

  • Zoro # G1748162


product price:  $81.95
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U8256A002V
Zoro #
G1748162
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1 in
Overall Length
1-5/16 in
Overall Height
2 in
Center Line Pipe Center Size
1-13/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Compact
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
220 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Coil Enclosure
Open Frame
Electrical Connections
18 in Leads
IP Rating
IP67
Valve Design
2-Way/2-Position
Standards
CSA, NSF, UL Listed
Application
Bottling Lines, Heating Equipment, Kitchen Equipment, Laundry
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4, 4X
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
220 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Environmental Rating
Indoor
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.08
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
180 Degrees F
Response Time
20 msec
Valve Positions
2-Position
Wattage
6.9 W
Mounting Orientation
Horizontal or Vertical
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
220 psi
Operating Pressure Differential Water - Maximum
220 psi

Description

The ASCO U8256A002V is a compact, 2-way, 2-position solenoid valve with a normally closed starting configuration. Constructed with a brass valve body and FKM seals, it uses a direct acting operation to control the flow of air, inert gases, light oil, and water. The valve includes the coil and features an open frame enclosure with a coil insulation class F. It supports both horizontal and vertical mounting orientations and is intended for indoor use.

Key Features:

  • Connection Type: Inlet and outlet NPTF threaded ports, 1/8 in nominal pipe size
  • Dimensions: Overall length 1-5/16 in, width 1 in, height 2 in
  • Orifice Diameter: 1/16 in
  • Flow Capacity: Cv of 0.08
  • Differential pressure range: 0 to 220 psi for air, inert gas, light oil, and water
  • Electrical: 24 V DC voltage, 6.9 W coil wattage, 18 in lead electrical connections
  • Response Time: 20 milliseconds
  • Valve Design: Compact valve type, direct acting operation
  • Seals: FKM material
  • Environmental Ratings: IP66, NEMA 4 and 4X enclosure ratings
  • Includes coil and sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.