Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1250
Zoro # G1748591
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0625
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-3594
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-3125
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0781
- OSG Jobber Drill Bit, 1/2 in., HSS-E 6262711
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1065
- OSG 7.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8667750
- OSG 5.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8692550
- OSG 9.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8692960
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In 730A124
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL71
- Osg Jobber Length Drill Bits