1/4" FNPT Brass Piston Spring Check Valve

  • Mfr # CHK BRS 415-4F4F-B

  • Zoro # G1753114


product price:  $22.19
/ea

Key Features

Pipe Size
1/4"
Hex Size
11/16"
Connection Type
FNPT
Connection
FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK BRS 415-4F4F-B
Zoro #
G1753114
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1/4"
Hex Size
11/16"
Width
0.69"
Size
1/4"
Overall Height
11/16"
Length
1.80"
Pipe or Tube Size - Check Valves
1/4 in
Overall Length
1.8 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
1/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Brass
Cracking Pressure
1 psi
Application - Valves
General Purpose
Max. Pressure
500 psi
Max. Temp. - Valves
180 Degrees F
Cracking Pressure - Check Valves
1.000 psi
Seat Material
Brass
Material of Construction
Brass
Flow Design
Single
Sub-Category
Brass
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
FNPT x FNPT
Cap to Inlet Center
7 13/32 in
Min. Temp. - Valves
-20 Degrees F
Body Material - Valves
Brass
Seal Material - Check Valves
Buna-N
Spring Material - Check Valves
Stainless Steel
Mechanism and Body Design
Inline Piston
Max. Water Pressure - Valves
500 psi
Full Flow - Valves
Yes
Seal Material
Buna-N
Seat Material - Check Valves
Brass
Max. Water Pressure
500 psi
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Item
Piston Spring Check Valve
Max. Temp.
180 Degrees F
Spring Material
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Piston Design
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Check Mechanism Material
Brass
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Valve Body Style
Inline
Coefficient of Volume (Cv)
1.2
3-A Standard Compliance
Not Rated
For Media
Air, Fluids
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
500 psi
Check Mechanism
Piston
Valve Series
415

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.