Brazed Seam Ring Terminal Lug, 6 AWG Max, Standard Barrel, Copper, None, 100 PK

  • Mfr # 107162-100

  • Zoro # G1769107


product price:  $57.15
/pk 100, $0.57/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107162-100
Zoro #
G1769107
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
6 AWG
Barrel Size
Standard
Tongue Width
0.63 in
Cable Size
6 ga.
Width
0.63"
Length
1.29"

Details

Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Flared Barrel

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.