Brazed Seam Ring Terminal Lug, 2/0 AWG Max, Standard Barrel, Copper, None, 100 PK

  • Mfr # 107187-100

  • Zoro # G1769201


product price:  $183.99
/pk 100, $1.84/ea
Free Shipping & Returns

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107187-100
Zoro #
G1769201
UPC #
017378177166
Country of Origin
China

Dimensions

For Wire Size
2/0 AWG
Barrel Size
Standard
Tongue Width
1.06 in
Width
1.06"
Cable Size
2/0 ga.
Length
2"

Details

Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Flared Barrel

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.