Push-Fit Elbow Fitting, 3/8 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PP0312W-PK10

  • Zoro # G1770711


product price:  $61.49
/pk 10, $6.15/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Tube Size
3/8 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PP0312W-PK10
Zoro #
G1770711
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Color
White
Temp. Range
9 Degrees to 150 Degrees F
Standards
NSF/ANSI 51, NSF/ANSI 61
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube
Application
Food Process
System of Measurement
Imperial
Fitting Material
Polypropylene
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
33 Degrees F
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
150 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
33 Degrees F
For Media Type
Food, Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.