Door and Butt Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, Bright Brass

  • Mfr # CB179 4 5X4 FM STDWT DOOR HINGE 3 STL

  • Zoro # G1775706


product price:  $69.19
/ea
Sold in multiples of 3 for $207.57

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB179 4 5X4 FM STDWT DOOR HINGE 3 STL
Zoro #
G1775706
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in
Frame Leaf Width
1 3/4 in
Frame Leaf Thickness
0.134 in
Frame Leaf Height
4 in
Overall Width
4 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Bright Brass
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
For Aluminum Doors with Aluminum Frames, Slip-In Application where One Leaf of Hinge is Inserted through a Slot in Door or Frame, and the Other Leaf Mortised
Holes
With
Hardware
Included
Bearing Type
Concealed
Pin Type
Removable
Standards
ANSI, BHMA
Item
Door and Butt Hinge
Pin Material
Stainless Steel
Ligature Resistant
No
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
ANSI/BHMA Finish
Bright Brass, Clear Coated
Mounting Style
Full Mortise
Removable Pin
Yes
Range of Motion - Maximum
270 Degrees
Corner Type
Square
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Bright Brass Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.