Hex Reducing Bushing, 316 Stainless Steel, 3/4 in Male NPT x 3/8 in Female NPT, Class 3000

  • Mfr # 4307001316

  • Zoro # G1776966


product price:  $8.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001316
Zoro #
G1776966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Outside Dia.
1-3/64"
Hex Size
1 1/16 in
Overall Length
13/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Pressure
3000 psi@100 Degrees F
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
2810 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Bushings
Color
Silver
Fitting Side A Type
NPT
For Pipe Schedule
160
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Class
Class 3000
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 4307001316 is a hex reducing bushing made from 316 stainless steel, designed to connect pipes or fittings of differing sizes by providing a smaller male-threaded end that screws into a larger female-threaded opening.

It features a hexagonal outer profile which allows tightening with a wrench to achieve a leak-resistant joint.

It is suitable for use in industrial, commercial, and plumbing systems and is rated for operation within specified pressure and temperature ranges based on product specifications.

Key Features:

  • Material Grade: 316 stainless steel for corrosion and temperature resistance.
  • Connection Types: Male NPT (3/4") to Female NPT (3/8") threaded ends.
  • Designed according to specified pressure and temperature ratings.
  • Hex Size: 1-1/16 in across flats for wrench tightening.
  • Overall Length: 13/16 in with an outside diameter of 1-3/64 in.
  • Standards Compliance: Threads conform to ASME B1.20.1 NPT; materials to ASTM A182; dimensions to ASME B16.11.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.