Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 13 in W, 14" L, 13 in H

  • Mfr # GRAE1090GA24

  • Zoro # G1785682


product price:  $23.79
/ea

Key Features

Duct Fitting Duct Size
10"
Width
13 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAE1090GA24
Zoro #
G1785682
UPC #
747548274745
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
13 in
Height
13 in
Inlet Diameter
10 in
Length
14"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
14 in
Overall Width
13 in
Overall Length
14 in
Overall Height
13 in
For Duct Height
1 5/8 in
Inside Diameter
10 in
Centerline Radius
9 in
For Nominal Duct Diameter
10 in
Material Thickness
24 ga
For Duct Width
1 5/8 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Special Features
Adjustable
Standards
A924, ASTM A653
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
90 Degree Elbow
Material
Galvanized Steel
Finish
Galvanized
Type
90 Degrees Elbow
Color
Silver
Weight
3.97 lb
Number of Pieces
4
For Duct Shape
Round
Product Type
Adjustable Elbow
End Type
Crimped
Minimum Pressure Rating
-1 in wc
Maximum Pressure Rating
2 in wc
Connection Type
Press Fit
Angle
90 Degrees
Compatible with Brand
Greenseam
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Material Steel, Overall Length 14 in, Product Type Adjustable Elbow, Material Thickness 24 ga, Weight 3.97 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.