Coupling, Rigid Steel

  • Mfr # 3ZN31

  • Zoro # G1795184


product price:  $18.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ZN31
Zoro #
G1795184
UPC #
190735296998
Country of Origin
China

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size (In.)
#6-32 x 3/8
Screw Size
#6-32
Coupling Outside Diameter
7/8 in
Different Bore Sizes
No
Bore Diameter 2
3/8 in
Clearance Diameter
0.93 in
Screw Thread Size
#6-32
Bore Diameter 1
3/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Steel
Max. Torque (In.-Lbs.)
190
Max. Torque
190 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Bore Type
Round
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece
Maximum Torque
190 in-lb
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.93 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 190 in-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.