1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter
Mfr # 8-2 RA-SS
Zoro # G1797607
product price:Â $48.99
/eaKey Features
Pipe Size - Pipe Fitting
1/2" x 1/8"
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Adapters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8-2 RA-SS
Zoro #
G1797607
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/8"
Hex Size
1-1/8"
Fitting Length
1.5 in
Pipe Size (Fittings)
1/2" x 1/8"
Pipe Size
1/2" x 1/8"
Pipe Fitting Length
1.50"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Thread Size
1/2-14 x 1/8-27
Description
The PARKER - 8-2 RA-SS is a stainless steel reducing adapter designed to join pipes or fittings of different diameters, provides a 1/2" female NPT to 1/8" male NPT connection. Constructed from 316 stainless steel, it is suitable for fluids and gases compatible with 316 stainless steel and the 1/2" NPT to 1/8" NPT connection. It has female 1/2-14 NPT on the larger end and male 1/8-27 NPT on the smaller end. It conforms to ANSI standards B31.1, B31.3, and B1.20.1. Key Features:
- Material Grade: 316 Stainless Steel
- Pipe Size: 1/2" female NPT x 1/8" male NPT
- Overall Length: 1.5 in
- Maximum Operating Pressure: 5,200 psi
- Operating Temperature Range: -425 Degrees to 1200 Degrees F
- Thread Size: 1/2-14 x 1/8-27
- Hex Size for Wrench: 1-1/8 in
- Color: Silver
- Applications: Air, Oil; Natural gas usage should be evaluated per applicable standards and codes.
- Does not include pre-applied thread sealant or additional sealing components
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.