Shop PARKER
See all product information
Create Account
StainlessSteel, Straight, 1"x3/4"NPT
- Mfr # 16-3/4 F5OF-SS
- Zoro # G700713115
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Oils
Hex Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-3/4 F5OF-SS
- Zoro #
- G700713115
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Application
- Oils
- Color
- Silver
- Fitting Side B Gender
- Male
- Material Grade
- 316
- Maximum Operating Pressure
- 5,400 psi
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 25/32 in
- Wire Rope Length
- 1 25/32 in
- Length
- 1 25/32 in
Description
The PARKER - 16-3/4 F5OF-SS is a stainless steel adapter rated for use within specified pressure ranges up to 5,400 psi. Made from grade 316 stainless steel with male connection sides of 1 inch and 3/4 inch sizes, Side A has UN/UNF-2A threads; Side B has NPTF threads. The adapter provides a corrosion-resistant transition point suitable for applications requiring higher pressure ratings. Its overall length of 1 3/4 inches and hex size of 1 1/2 inches facilitate installation and tightening.
Key Features:
- Material grade: 316 Stainless Steel, offering corrosion resistance and durability.
- Application: Hydraulic fluid systems.
- Fitting Side A: Male thread, 1 inch nominal pipe size, UN/UNF-2A type.
- Fitting Side B: Male thread, 3/4 inch nominal pipe size, NPTF type.
- Hex size: 1 1/2 inches, enabling wrenching or socket engagement.
- Includes seal for leak resistance; proper installation recommended.
- Does not include pre-applied thread sealant.
- Overall length of 1 3/4 inches; installation should follow standard procedures.
- Meets the relevant standards specified.
- Rated for operation within specified pressure ranges up to 5,400 psi.
- Material for seal: Nitrile, compatible with hydraulic fluid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.