Insultab
Shrink Tubing, 0.125in ID, Clear, 6in, PK5
Mfr # HSK-600 1/8 Clr 6
Zoro # G1799734
original price:
$4.35
4% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.125 in
- I.D. After Shrinking 0.06 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- Shrink Tubing Type Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 HSK-600 1/2 Clr 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft HSN-100 1" Blk 100
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 HS-614 1/4 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft HSN-100 3/16 Blk 200
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc 30-PP-105
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft HS-105 2-1/2 Clr 50
- INSULTAB Shrink Tubing, 1.0in ID, Black, 4ft, PK5 HSN-100 1" Blk 48
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 HS-714 1/4 Blk 6
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 4ft, PK5 HSK-600 1" Clr 48
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Red HS3-075-25-RD
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear HS368-S50-CLEAR
- Insultab Heat Shrink Tubing