Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.5in ID, Black, 4ft, PK5
Mfr # HSN-100 1/2 Blk 48
Zoro # G3199025
product price: $38.75
/pk 5, $7.75/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Insultab
- MFR # HSN-100 1/2 Blk 48
- Zoro # G3199025
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 6 to 1 AWG |
Use With Wire Size | 6 AWG to 1 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Details
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.05 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HSN-100 5/8 Blk 100)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- Insultab Heat Shrink Tubing