Truck, Hand, 650 Lb

  • Mfr # 3W087

  • Zoro # G1806113


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Width
22 1/2 in
Material
Steel
Color
Red
Load Capacity
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3W087
Zoro #
G1806113
UPC #
190735294857
Country of Origin
Multiple

Dimensions

Overall Height
47 in
Overall Width
22 1/2 in
Wheel Diameter
10 in
Noseplate Depth
8 in
Wheel Width
4 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
47 in x 22 1/2 in
Nose Plate WxD
14 in x 8 in

Details

Material
Steel
Color
Red
Load Capacity
650 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Finish
Powder Coated
Hand Truck Handle Type
Dual Handle
Powered By
Manual
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Frame Material
Steel
Frame Finish
Powder Coated
Axle-Mounted Wheel Type
Pneumatic
Includes Load Protector
Without Load Protector
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Solid Straight
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Profile
Standard
Caster/Wheel Mounting Location
2-Wheel
Frame Type
Rounded Back
Nose Plate Material
Steel

Description

Standard Steel General Purpose Hand Truck, Load Capacity 650 lb, Overall Height 47 in, Overall Width 22 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.