Elbow, 90, Lead-Free Cast DZR Brass

  • Mfr # 7075LF-12

  • Zoro # G1814251


product price:  $9.35
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
577 psi
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7075LF-12
Zoro #
G1814251
UPC #
039923299925
Country of Origin
United States

Dimensions

Tube Size
1/2"
Outside Dia.
5/8"
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
577 psi
Item
90 Degree Elbow
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Tube Fitting Material
Lead Free Cast DZR Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Lead Free Cast DZR Brass
Fitting Side B Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Application
Potable Water
Maximum Operating Pressure
577 psi
Fitting Side A Connection Type
Cup
Fitting Material
Bronze
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C87850
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
577 psi
Fitting Side 1 Connection Type
Cup
For Media Type
Potable Water

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.