High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame

  • Mfr # 6K969

  • Zoro # G1820029


product price:  $2,248.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
7 1/2
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K969
Zoro #
G1820029
UPC #
190735366752
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/2 in
Overall Length
22 1/16 in
Length Less Shaft
18 9/16 in
Shaft Dia.
1 3/8 in

Details

Item
High Torque Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
7 1/2
RPM Range
1,701-1,800
Voltage
230V AC
Frame
215T
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,740
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
High Torque
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258525), UL Recognized (E47479)
Max. Ambient Temperature
40 Degrees C
Nominal Efficiency
86.1 %
Duty
Continuous
Hz
60 Hz
Finish
Green
Frame Material
Rolled steel
Includes
Shaft Key, Gasketed Conduit Box and Shaft Slinger
Ins. Class
F
Full Load Amps
30.0 A
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Item - Farm Duty Motors
High Torque Farm Duty Motor
Capacitor Required
Included
No. of Speeds
1
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Finish Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.