3/4" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP509 3/4

  • Zoro # G1820402


product price:  $88.10
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP509 3/4
Zoro #
G1820402
UPC #
697988624610
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
2.63"
Pipe or Tube Size - Check Valves
3/4"
Overall Height
1-11/16"
Width
3/4"
Size
3/4"
Overall Length
2.63 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
1 11/16 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Max. Temp. - Valves
200 Degrees F
Material of Construction
Bronze
Standards
NSF/ANSI 372
Item - Check Valves
Check Valve
Seat Material - Check Valves
Brass
Mechanism and Body Design
Inline Swing
Mounting Position
With Pressure Coming From Under the Disc
Cracking Pressure
0.5 psi
Application - Valves
General Purpose
Flow
18 gpm
Body Material - Valves
Bronze
Item
Low Lead Swing Check Valve
Seal Material - Check Valves
Bronze
Flow Design
Single
Max. Pressure
300 psi Non Shock CWP
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
200 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Water Pressure
300 psi Non Shock CWP
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal
Cap to Inlet Center
1-11/16"
Flow - Valves
18.00 gpm
Seat Material
Bronze
Seal Material
Bronze
Mounting Orientation
Horizontal
Seal
Viton
Type
Horizontal Swing
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Silent Check
Standard
Connection Type - Side 1
NPT
Maximum Pressure - Operating
300 psi
Check Mechanism Material
Brass
Check Mechanism
Swing
Coefficient of Volume (Cv)
18
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
200 Degrees F
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Series
UP509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 18 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.