Insultab
Shrink Tubing, 1.0in ID, Clear, 4ft, PK5
Mfr # HSK-600 1" Clr 48
Zoro # G1826011
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- I.D. After Shrinking 0.5 in
- Shrink Tubing Type Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 HSK-600 3/8 Clr 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 HSN-100 1" Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 HSK-600 1/2 Clr 48
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-614 3/8 Blk 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HSN-100 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 HSK-600 3/16 Clr 6
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft HS-VTN 1/4 Blk 200
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-VTN 1/2 Blk 100
- INSULTAB Shrink Tubing, 2.0in ID, Black, 4ft, PK5 HS-VTN 2" Blk 48
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Gray HS357-S10-GRAY
- 3M Shrink Tubing, 0.25in ID, Black, 100ft FP-301-1/4-BLACK-100'
- Insultab Heat Shrink Tubing