Condenser Fan Motor, 1/3 hp

  • Mfr # FE1036SF

  • Zoro # G1826815


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE1036SF
Zoro #
G1826815
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
6 1/2 in
Lead Length
48 in
Stud Size
#8-32
Overall Length
12 1/4 in
Length Less Shaft
5 3/4 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Mounting Stud Length
1 1/16 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Item
Condenser Fan Motor
Motor Service Factor
1
Features
Belly Band, Extended Studs Shaft and Lead End, Mounting Holes in Shell
Stud Quantity
4
Full Load Amps
2.8 A
Motor Sub Application
Condenser Fan
Max. Ambient Temp.
70 Degrees C
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Mounting Position
All Angle
Nameplate RPM
1,075
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Bearings
Ball
Motor Shaft Design
Double-Flat
Standards
CSA Certified, UL Recognized
Ins. Class
F
Capacitor Required
2MDV6
Hz
60 Hz
Weight
16 lb
Replacement For
Mfr. No. 6303
Removable Base
Yes
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes
Output Watts
250 W

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.8 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 6303, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.