Pressure Gauge with Diaphragm Seal, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25160/DSM3512

  • Zoro # G1835325


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25160/DSM3512
Zoro #
G1835325
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1yr
Seal Connection Size
1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Includes
Mini Diaphragm Seal
Calibration Certificate Included
No
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
20
Gauge Filled With
Glycerin
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Gauge Primary Range Smallest Graduation
2
Smallest Graduation
2 psi
Graduations
20 psi
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Standards
NIST
Connection Type
FNPT
Freeze Resistant Movement
No
Removable Bezel
No
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Seal Diaphragm Material
316 Stainless Steel
Vibration Resistance
Liquid-Filled
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Seal Maximum Working Pressure
2,500 psi
Includes Calibration Certificate
NIST with Data
Accuracy Scale
Full Scale
Seal External Material
316 Stainless Steel
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Gauge Case Liquid
Glycerin
Seal Lower Housing Material
316 Stainless Steel
Dry Dampening Feature
None
Primary Scale Minor Graduations
2
Primary Scale Numeric Increments
20
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Clog Resistant
Yes
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Diaphragm Seal Process Connection
Threaded
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Adjustable Pointer
No
Secondary Scale Units
bar
Secondary Pressure Scale Color
Blue
Pointer Color
Black
Bezel Mounting Type
Crimped
Dial Color
White
Process Connection Gender
Female
Field Fillable
Yes
Includes Vent Plug
No
Scale Type
Dual
Diaphragm Seal Type
Welded
Pointer Material
Aluminum
Secondary Pressure Range
0 to 11
Seal Fill Liquid
Mineral Oil
Maximum Pressure
160 psi
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Resistance Properties
Clog Resistant
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Working Pressure - Maximum
208 psi
Accuracy Grade
ASME B40.100
Seal Process Media Temperature - Maximum
328 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Color
Blue
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Maximum
11 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Case Liquid
Glycerin
Seal Process Media Temperature - Minimum
0 Degrees F

Description

GaugewDiaphragmSeal160psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products