Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25100/DSM3512

  • Zoro # G1835331


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25100/DSM3512
Zoro #
G1835331
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Seal Connection Size
1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.28 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
20
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Includes
Mini Diaphragm Seal
Gauge Special Options
Heavy Duty
Graduations
20 psi
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Case Color
Stainless Steel
Gauge Filled With
Glycerin
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
FNPT
Standards
NIST
Wetted Materials
Stainless Steel
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Bezel Mounting Type
Crimped
Diaphragm Seal Process Connection
Threaded
Secondary Pressure Range
0 to 7
Dial Color
White
Pointer Material
Aluminum
Includes Vent Plug
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Diaphragm Seal Type
Welded
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Scale Type
Dual
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Clog Resistant
Yes
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Primary Scale Numeric Increments
20
Seal Diaphragm Material
316 Stainless Steel
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Includes Calibration Certificate
NIST with Data
Secondary Scale Units
bar
Primary Scale Minor Graduations
2
Secondary Pressure Scale Color
Blue
Field Fillable
Yes
Case Construction
Corrosion Resistant
Pointer Color
Black
Dry Dampening Feature
None
Process Connection Gender
Female
Removable Bezel
No
Seal External Material
316 Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Seal Fill Liquid
Mineral Oil
Adjustable Pointer
No
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Seal Maximum Working Pressure
2,500 psi
Maximum Pressure
100 psi
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Maximum
328 Degrees F
NEMA Enclosure Rating
4X
Secondary Scale Color
Blue
Secondary Scale Pressure Measurement - Maximum
7 bar
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Working Pressure - Maximum
130 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Accuracy Grade
ASME B40.100
Operating Temperature - Maximum
160 Degrees F

Description

GaugewDiaphragmSeal100psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.