Pressure Gauge with Diaphragm Seal, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2560/DSM3511

  • Zoro # G1835456


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L2560/DSM3511
Zoro #
G1835456
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1yr
Seal Connection Size
1/4 in
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Smallest Graduation
1 psi
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Case Color
Stainless Steel
Graduations
10 psi
Gauge Primary Range Smallest Graduation
1
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
No
Includes
Mini Diaphragm Seal
Gauge Filled With
Glycerin
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Standards
NIST
Connection Type
FNPT
Cleaned for Oxygen Service
No
Diaphragm Seal Type
Welded
Primary Scale Numeric Increments
10
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Pointer Color
Black
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Seal Lower Housing Material
316 Stainless Steel
Includes Vent Plug
No
Secondary Scale Units
bar
Dial Color
White
Case Construction
Corrosion Resistant
Includes Mounting Hardware
No
Bezel Mounting Type
Crimped
Gauge Case Liquid
Glycerin
Secondary Pressure Scale Color
Blue
Clog Resistant
Yes
Freeze Resistant Movement
No
Removable Bezel
No
Primary Scale Minor Graduations
1
Secondary Pressure Range
0 to 4
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Pressure Range Type
Pressure
Field Fillable
Yes
Process Connection Gender
Female
Pointer Material
Aluminum
Includes Calibration Certificate
NIST with Data
Seal External Material
316 Stainless Steel
Adjustable Pointer
No
Diaphragm Seal Process Connection
Threaded
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Sensor Material
316 Stainless Steel
Seal Maximum Working Pressure
2,500 psi
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Seal Fill Liquid
Mineral Oil
Scale Type
Dual
Seal Diaphragm Material
316 Stainless Steel
Maximum Pressure
60
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
NEMA Enclosure Rating
4X
Secondary Scale Color
Blue
Resistance Properties
Clog Resistant
Operating Temperature - Minimum
20 Degrees F
Seal Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Seal Working Pressure - Maximum
78 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 bar
Accuracy Grade
ASME B40.100

Description

Pressure Gauge,1/4 in. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.