Pressure Gauge with Diaphragm Seal, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2560/DSF14-M

  • Zoro # G1835569


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L2560/DSF14-M
Zoro #
G1835569
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Manufacturer Warranty Length
1yr
Case Diameter
2.8 in
Seal Connection Size
1 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35FLUSH
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
1 psi
For Use With
Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Gauge Application
General Purpose with Seal
Gauge Special Options
Heavy Duty
Includes
Mini Flush Diaphragm Seal
Gauge Primary Range Numbered Graduations
10
Case Color
Stainless Steel
Graduations
10 psi
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Standards
NIST
Wetted Materials
Stainless Steel
Connection Type
MNPT
Primary Scale Minor Graduations
1
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Clog Resistant
Yes
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Secondary Pressure Scale Color
Blue
Includes Mounting Hardware
No
Includes Vent Plug
No
Freeze Resistant Movement
No
Removable Bezel
No
Diaphragm Seal Type
Welded
Seal Maximum Working Pressure
2,500 psi
Primary Scale Numeric Increments
10
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
NIST with Data
Adjustable Pointer
No
Pressure Range Type
Pressure
Seal Lower Housing Material
316 Stainless Steel
Secondary Scale Units
bar
Seal Fill Liquid
Mineral Oil
Vibration Resistance
Liquid-Filled
Field Fillable
Yes
Compatible Process Media
Paints, Pastes, Syrups, Waste Water
Scale Type
Dual
Seal Process Temperature Range
-40 Degrees to 328 Degrees F
Diaphragm Seal Process Connection
Threaded
Dial Color
White
Bezel Mounting Type
Crimped
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Secondary Pressure Range
0 to 4
Seal Diaphragm Material
316 Stainless Steel
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Case Construction
Corrosion Resistant
Pointer Color
Black
Seal External Material
316 Stainless Steel
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Resistance Properties
Clog Resistant
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Working Pressure - Maximum
78 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Color
Blue
Seal Process Media Temperature - Maximum
328 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Case Liquid
Glycerin
Accuracy Grade
ASME B40.100

Description

Pressure Gauge,1 in. MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.