Digital Industrial Pressure Gauge, 0 to 200 psi psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-200-A-9V-R

  • Zoro # G1835620


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG1-200-A-9V-R
Zoro #
G1835620
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
46 mm
Case Diameter
2.5 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Includes
Battery
Case Color
Black
Powered By
9V Battery
Calibration Certificate
No
Display
Backlit LCD
Number of Display Digits
4
Resolution
0.100 psi
Display Units
bar and Mpa, psi
Memory Storage
Max.
Features
-1
Case Material
ABS Thermoplastic
Peak Hold
Yes
Socket Material
304L Stainless Steel
Agency Compliance
RoHS
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
CE Certified, NIST
Burst Pressure
15,000 psi
Process Temperature Range
14 Degrees to 140 Degrees F
Case Construction
Corrosion Resistant
Auto-Shutoff
Yes
Accuracy Grade
Grade 1A
Pressure Range Type
Pressure
Includes Rubber Boot
Yes
Display Resolution
0.1 psi
Sensor Material
316L Stainless Steel
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Vibration Resistance
Yes
Backlit Screen
Yes
Includes Calibration Certificate
No
Accuracy Grade Gauge Type
Industrial
Adjustable Set Points
Yes
Primary Display Range
0 to 200
Process Connection Gender
Male
Display Range
0 to 200 psi
Non-Sparking
No
Low Battery Indicator
No
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Case Shape
Round
Includes Batteries
Batteries Included
Sensor Type
Diaphragm
Includes Mounting Hardware
No
Weatherproof
No
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Response Time
Less Than 1 ms
Power Source
Battery
Number of Digits
4
Primary Display Units
psi
Languages
English
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
200 psi
Process Media Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar and Mpa, psi
Pressure Measurement - Minimum
0 psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar and Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products