4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8

  • Mfr # C32982

  • Zoro # G1857247


product price:  $35.65
/ea

Key Features

Milling Diameter
1/4"
Length of Cut
0.625 in
Overall Length
3 3/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C32982
Zoro #
G1857247
UPC #
697334329824
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.625 in
Overall Length
3 3/8 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HDC-4C-TC
End Mill Material
Cobalt
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Number of Flutes
4
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Item
Square End Mill
Finish
Ticn
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
S
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.25 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.