ButterflyValve, Flanged, 10 In, Actuated, CI
Mfr # 2010-1C12AK
Zoro # G1859767
product price:Â $2,271.99
/eaKey Features
Style
Flanged
Body Material
Cast Iron ASTM A126
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010-1C12AK
Zoro #
G1859767
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
10 in
Bolt Circle Dia.
7/8 in
Nominal Valve Size
10 in
Details
Item
Butterfly Valve
Style
Flanged
Body Material
Cast Iron ASTM A126
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
AWWA C504, AWWA C516, NSF 372
Liner Material
Buna-N
Temp. Range
-32 to 210 Degrees F
Number of Bolt Holes
12
Disc Material
Ductile Iron
Connection Type
Lug
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
210 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-32 Degrees F
Coefficient of Volume (Cv)
4,300
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
12
Maximum Pressure - Operating
150 psi
For Media
Water
Valve Series
2000
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 7/8 in, Standards AWWA C504, AWWA C516, NSF 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.