1-1/2" FNPT 304 SS Coupling

  • Mfr # 40FC111N112

  • Zoro # G1865437


product price:  $17.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40FC111N112
Zoro #
G1865437
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
53.9 mm

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Material Grade
304
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40
Fitting Side A Pipe Threading
11
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
11
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side B Gender
Female

Description

The ZORO SELECT - 40FC111N112 is a stainless steel coupling for joining two pipes or tubes in a straight-line configuration. Constructed from 304 stainless steel, this coupling features female NPT threaded connections on both ends, each sized for 1 1/2-inch nominal pipe diameter. Rated for Class 150 pressure and a maximum operating pressure of 300 psi, it is suitable for conveying air, non-potable water, oil, potable water, and steam. The fitting does not include any pre-applied thread sealant or seals and has a silver finish corresponding to the stainless steel material.

Key Features:

  • Material: 304 Stainless Steel with conformity to ASTM-A-351 and MSS-SP-114 Class 150 pressure ratings
  • Connection Type: Female NPT threaded connections on both ends (Side A and Side B)
  • Nominal Pipe Size: 1 1/2 inches for both ends with pipe threading size 11
  • Pressure Rating: Class 150 with a maximum operating pressure of 300 psi
  • Length: 53.9 mm overall
  • Applications: For use with air, non-potable water, potable water, oil, and steam systems within the rated Class 150 (maximum 300 psi) pressure rating
  • Color: Silver
  • Does not include pre-applied thread sealant or a seal
  • Meets ASME B1.20.1 thread standards and is low lead compliant for potable water use

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.