Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 9 in
- Mfr # 4381002850
- Zoro # G200441860
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
316/316L
Connection Surface
Raised
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381002850
- Zoro #
- G200441860
- UPC #
- -
- Country of Origin
- Viet Nam
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Material Grade
- 316/316L
- Connection Surface
- Raised
- Number of Bolt Holes
- 8
- Class
- Class 150
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 285 psi
- Finish/Coating
- Plain
Dimensions
- Flange Thickness
- 15/16 in
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 7 1/2 in
- Nominal Pipe Size
- 4 in
- Flange Outside Diameter
- 9 in
Description
Flange, Raised, 4 in Nominal Pipe Size, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, Not Applicable Overall Length, Stainless Steel, Plain, 316, Class Class 150, For Pipe Schedule Not Applicable, 285 psi Maximum Operating Pressure, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.