32 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # FE3232

  • Zoro # G1881862


product price:  $453.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
29 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE3232
Zoro #
G1881862
UPC #
728865200075
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
18 ft
Bottom Width
17.6875 in
Section Length
16 ft
Closed Depth
5-1/2"
Overall Height
32 ft
Ladder Height
32 ft
Overall Depth
7.3 in
Rung Depth
1.5 in
Standing Height - Maximum
24.8 ft
Reach Height - Maximum
31 ft
Extended Height
29 ft
Retracted Height
16 ft
Fly Width
16.7 in
Rung Width
1.3 in
Base Width
17.7 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
70 lb
Rung Shape
D-Rung
Color
Orange
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
FE3200
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
70 lb
Rung Spacing
12 in
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Number of Sections
2
Rung Type
D-Rung
Shoe Type
Swivel Safety
Number of Rungs
32
Removable Fly
Fixed
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Tread Type
Ribbed

Description

This Louisville Ladder 16 feet fiberglass extension ladder has a 300 lbs. load capacity, rated ANSI IA Type. This extension ladder is great for working on electrical, utility, light construction and residential jobs. It features D shaped rungs that are fully serrated for a slip resistant surface. Includes two extra heavy-duty slide guides to prevent over extending the extension ladder. Equipped with the MAXLOCK rung lock, engineered to be the strongest, toughest, lightest rung lock ever made for extension ladders. This extension ladder also includes the patented QuickLatch system that provides a simple, intuitive method of securing the ladder when extended. Features wivel safety shoes with overmolded polymer tread that be used with the tread down or in spike position.


  • • NON-CONDUCTIVE: Crafted with fiberglass for non-conductive safety assurance, this extension ladder combines strength and durability.
  • • MAXLOCK RUNG LOCK: Engineered with your safety in mind, custom engineered specifically for our extension ladders from a patented, advanced molecular polymer.
  • • QUICKLATCH SYSTEM: Seamlessly offers a straightforward and intuitive solution for our extension ladders, securing both the fly and base sections during extension.
  • • SAFE AND STABLE: Steel Swivel Safety Shoe with metal shield specifically designed for extension ladders, ensures stability and safety even on uneven surfaces.
  • • STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable 16-foot Extension Ladder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.