Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T755S

  • Zoro # G1883117


product price:  $188.02
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T755S
Zoro #
G1883117
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Display Size
6 sq in
Depth
1 7/64 in
Screen Width
6 in
Digit Size
Easy Read
Overall Depth
1 1/8 in
Screen Height
6 in
Overall Height
4 3/8 in
Overall Width
4 11/16 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Temperature Limiting
Yes
Remote Sensing Capability
Yes
Filter Indicator
Yes
Battery Backup
Yes
Batteries Included
Yes
Display Color
Blue
Includes
Manual/Install Guide, Mounting Hardware
Terminal Designations
B, C, G, O, RC, RH, S1, S2, W/E, W2, Y, Y2
Low Battery Indicator
Yes
Dehumidification Control
No
Temp. Settings per Day
1, 4
Automatic Changeover
No
Key Pad Lockout
No
For Use With
Heating and Cooling
Temporary Program Override
Yes
Fan Switching
Auto-on
Programmable Fan
Yes
Humidification Control
No
WiFi Capability
No
Display Type
Backlit
Features
Remote Sensing Universal 3H/2C
Temporary Temperature Hold
Yes
Control Type
Push Button
Stages
2H/2C Conventional, 3H/2C Heat Pump
Minimum Operating Temperature
32 Degrees F
Filter Change Reminder
Yes
Includes Positive Off
Yes
Minimum Control Temperature
44 Degrees F
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
Mounting Direction/Shape
Square
System Settings
Cool-Emergency Heat-Heat-Off
Programming Capability
5-1-1, 7 Day
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Changeover Type
Automatic
Sensor Location
Remote
Fan Settings
Auto-On
Application
Heat and Cool
Millivolt Compatible
Yes
Shape
Square
Frequency
50 Hz, 60 Hz
Includes Batteries
Yes
Differential Cool
0.2 Degrees F, 2 Degrees F
Maximum Operating Temperature
105 Degrees F
Number of Heating Stages - Conventional System
2
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Temperature Scale
Fahrenheit/Celsius
Temperature settings per day
1, 4
Mounting Direction
Horizontal; Vertical
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Number of Heating Stages - Heat Pump System
3
Electrical Connection Type
Hardwired
Number of Cooling Stages - Conventional System
2
Smart Connectivity
No Connectivity
Battery Type
(2) AA Batteries
Maximum Operating Humidity
90 %
Differential Type
Adjustable
Temperature Control Range
44 Degrees to 90 Degrees F
Thermostat Type
Low Voltage
Housing Color
White
Backlit Screen
Yes
Backlit Screen Color
Blue
Maximum Control Temperature
90 Degrees F
Differential Heat
0.2 Degrees F, 2 Degrees F
Number of Cooling Stages - Heat Pump System
2
Temperature Readout
Yes

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 1, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, S1, S2, W/E, W2, Y, Y2, WiFi Capability No, System Switching Heat-Off-Cool-Emergency, Fan Switching Auto-On, Display Size 6 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.