1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E6BNF06

  • Zoro # G1884373


product price:  $10.19
/ea

Key Features

Pipe Size - Nominal
1 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E6BNF06
Zoro #
G1884373
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Inside Dia.
15/16 in
Pipe Size
1"
Outside Dia.
1 5/16 in
Wall Thickness
0.161 in
Inside Diameter
1 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Overall Length
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Material
316 Stainless Steel
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
2440 psi @ 650 Degrees F
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Connection Type
MNPT x MNPT
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Material Grade
316
Side B Connection Type
Threaded
Schedule
Schedule 80
Maximum Operating Pressure
2440 psi @ 650 Degrees F
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side B Thread Type
NPT
Material
Stainless Steel
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2440 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.