Heavy Duty Fan, 28,995 cfm, 208-230/460V

  • Mfr # 7M8E5

  • Zoro # G1886857


product price:  $2,688.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Venturi Clearance Dia.
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8E5
Zoro #
G1886857
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Clearance Dia.
48 1/2 in
Flange Width
54 in
Dimension C
7 in
Height
54 in
Width (In.)
54 in
Dimension A
54 in
Shaft Dia.
1 1/2 in
Max. Depth
28 in
Venturi Depth
7 in
Dimension E
21 in
Bearing Size
1 1/2 in
Flange Depth
2 in
Dimension F
48 1/2 in
Dimension B
28 in
Dimension D
2 in
Overall Width
54 in
For Cut-Out Length
50 1/2 in
Blade Diameter
48 in
For Cut-Out Width
50 1/2 in
Overall Height
54 in
For Cut-Out Height
50 1/2 in
Shaft Diameter
1 1/2 in
Venturi Diameter
48 1/2 in
Overall Depth
28 in
Manufacturer Warranty Length
1 yr
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Aluminum Wall Shutter No.
3C312
Frame Material
Steel
Max. BHP
2.3 hp
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C731
Assembled/Unassembled
Unassembled
Hz
60 Hz
Drive Package Included
Yes
Full Load Amps
6.0-5.8/2.9
Motor Insulation
Class F
Item
Exhaust Fan with Drive Package
Stock No.
1AHB3
CFM @ 0.000-In. SP
28,995 cfm
Bearing Type
Regreasable Cast Pillow Block
Phase
3
Fiberglass Wall Shutter No.
5C220
Number of Blades
6
Sones @ 0.000-In. SP @ 5 Ft.
27
Galvanized Wall Shutter No.
1C211
Intake Guard No.
1WBU7
CFM @ 0.125-In. SP
24,803 cfm
Fan RPM
576
Includes
Drive Package
Propeller Material
Cast Aluminum
Wall Collar Stock No.
1WBV6
Weatherhood No.
1WBW4
Fan Voltage
208-230/460V AC
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal or Vertical
Motor RPM
1,735 RPM
Motor Type
3-Phase
Motor Horsepower
2 hp
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Full Load Current
6 A
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Maximum Noise Level
27 sones
Standards
AMCA, UL/cUL
Frame Finish
Zinc Plated
Vent Design
Ductless
Nameplate Voltage
230/460V AC
Ventilation Type
Exhaust
Includes Grill
No
Blade Material
Aluminum
Drive Type
Belt Drive
Maximum Inlet Temperature
104 Degrees F
Maximum Airflow
28,995 cfm
Assembled
Unassembled
Number of Fans
1
Exhaust Airflow @ 0.125 in SP
24,803 cfm
Number of Speeds
1
Number of Shutters
0
Includes Dehumidistat
No
Motor Speed
1,745 RPM
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Exhaust Airflow @ 0.000 in SP
28,995 cfm
Fan Style
Panel
Guard Type
None
Speed Controllable
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,995 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.